APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
Distribution Trolley
See technical informationReferences
Apollo Adhesives:PADT308Y
Rubix:261A3644



Product details : APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
This range of large heavy duty distribution trolleys are designed to move heavy goods
whilst being easily manoeuvrable, suitable for a range of environments. The trucks are
manufactured in a robust steel material with strong timber platforms and
steel frames, that hold up to 100kg each.
whilst being easily manoeuvrable, suitable for a range of environments. The trucks are
manufactured in a robust steel material with strong timber platforms and
steel frames, that hold up to 100kg each.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 600 kg |
| Width | 1100 mm |
| Height | 1340 mm |
Show UNSPSC/ECL@SS
£ 889.09 excl. VAT
/ Each
£ 1,066.91 incl. VAT
- Delivery usually within ( 4 ) days
