GPC GI699L SHELF TROLLEY WITH CUP HOLDER & TOOL COMPARTMENTS
Multi Purpose Trolley - 2 Trays
See technical informationReferences
GPC Industries:GI699L
Rubix:204A0081

Product details : GPC GI699L SHELF TROLLEY WITH CUP HOLDER & TOOL COMPARTMENTS
P' handle allows the unit to be laid horizontally for ease of loading & unloading
250mm pneumatic wheels give this unit a smooth ride over uneven terrain
100kg load capacity
250mm pneumatic wheels give this unit a smooth ride over uneven terrain
100kg load capacity
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Load capacity | 225 kg |
| Width | 622 mm |
| Height | 838 mm |
| Length | 1155 mm |
Show UNSPSC/ECL@SS
£ 401.67 excl. VAT
/ Each
£ 482.00 incl. VAT
- Delivery usually within ( 4 ) days
