SPARTEX GI102Y ECONOMY FOLDING TROLLEY - 150KG 725 X 472 X 820 BLUE/GR


Trolley

References
spartex:UK-GI102Y
rubix:239A9207
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity150 kg
See all Specifications

Product details : SPARTEX GI102Y ECONOMY FOLDING TROLLEY - 150KG 725 X 472 X 820 BLUE/GR


Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics,  chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Flat pressed sheet steel base with PVC surface
Mobile on 100mm 2 fixed & 2 swivel rubber castors
Folding trolley with a pressed sheet steel base and PVC surface to give additional friction when handling goods

Technical specifications


Attributes
MaterialSteel
Load capacity150 kg
Width472 mm
Height820 mm
Length725 mm
ColourYellow
Show UNSPSC/ECL@SS
£ 71.46 excl. VAT
/ Each
£ 85.75 incl. VAT
  • Usually arrives within 14 working days