ROCOL 15120 FOODLUBE MULTI-LUBE SPRAY 500ML PFAS FREE
Foodlube® multi-lube fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE MULTI-LUBE 500ml
Rubix:160460
Manufacturer :15120
EAN:5024747151202



Documents
Product details : ROCOL 15120 FOODLUBE MULTI-LUBE SPRAY 500ML PFAS FREE
PFAS Free Foodlube formulationFood grade, multi-purpose lubricant fortified with PTFE
A fully synthetic, multi-purpose lubricant, fortified with PTFE for effective lubrication particularly on chains, bearings and slides.
Strengths
Clean, non-toxic, thin film aids fast penetration. Good load carrying properties. Excellent corrosion protection. Available as bulk or convenient trigger pack. Temperature range -50ºC to +180ºC.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
A fully synthetic, multi-purpose lubricant, fortified with PTFE for effective lubrication particularly on chains, bearings and slides.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | bottle |
| Min. temperature | -50 °C |
| Max. temperature | 180 °C |
| Viscosity | 18.9 mPa s |
| Flash Point | meer dan 75 °c |
Show UNSPSC/ECL@SS
£ 48.15 excl. VAT
/ Each
£ 57.78 incl. VAT
- In stock: Next day delivery