AMBERSIL GEAR OIL SUPER 150 FG TOP PERFORMANCE SYNTHETIC OIL 30272
Ambersil Gear Oil
See technical informationSee documentsReferences
Ambersil:30272
Rubix:2579915

Documents
Product details : AMBERSIL GEAR OIL SUPER 150 FG TOP PERFORMANCE SYNTHETIC OIL 30272
GEAR OIL ‘SUPER’ FG are transparent, odourless gear oils based on Poly Alpha Olefins for use in the food, drink, and pharmaceutical industries. NSF H1 registered for use where incidental food contact may occur. These fully synthetic gear oils demonstrate excellent lubricity with EP additives for proven anti-wear performance. Ideal for use on highly loaded gears and gears subjected to extremes of temperature
Strengths
High EP and anti-wear properties
Meet DIN 51 517 for gear oils
Provides extremely wide temperature stability
Extends servicing intervals
Very good anti-corrosion performance
Excellent materials compatibility
Very good foam control characteristics
Meet DIN 51 517 for gear oils
Provides extremely wide temperature stability
Extends servicing intervals
Very good anti-corrosion performance
Excellent materials compatibility
Very good foam control characteristics
Applications
Gears
Bearings
Drives & conveyor chains
Bearings
Drives & conveyor chains
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | can |
| Min. temperature | -55 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 230.74 excl. VAT
/ Each
£ 276.89 incl. VAT
- In stock: Next day delivery
