References
Activate:FOODCARE HF 4 18L
Rubix:226A8184
Manufacturer :36818

Product details : ACTIVATE 36818 FOODCARE HF4 18LTR
Foodcare HF4 is a high performance, semi-synthetic fluid food safe oil designed for effective lubrication of applications such as hydraulics, pneumatics and airlines. The food grade oil can be applied to any mechanical areas where light lubrication is required. Foodcare HF4 has an ISO 46 viscosity and a temperature range of -20 to 150 degrees C. This food safe lubricant is NSF H1 registered.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | 18 l drum |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 300.60 excl. VAT
/ Each
£ 360.72 incl. VAT
- Usually arrives within 14 working days
