References
Rocol:CHAIN AND DRIVE SPRAY 300ml
Rubix:162311
Manufacturer :22001
EAN:5024747220014


Documents
Product details : ROCOL 22001 CHAIN AND DRV SPRAY 300ML
High performance chain lubricant spray with exceptional penetration, corrosion protection and lubrication properties.
ROCOL CHAIN & DRIVE Spray is a highly versatile, high performance, chain lubricant spray suitable for all types of drive and conveyor chains in a convenient aerosol can.
The unique formula of ROCOL CHAIN & DRIVE Spray is designed to ensure maximum performance for penetration, lubrication and exceptional corrosion protection in hostile environments.
In-house laboratory tests demonstrate that after undergoing 200 hours at 35 degrees Celsius ROCOL CHAIN & DRIVE Spray shows unbeatable corrosion protection with no signs of corrosion.
Strengths
Unbeatable superior corrosion protection. Unique additive system tested for over 200 hours in industry standard salt spray test. Outstanding EP performance with a weld load of 200kg. Ideal for wet, humid and hostile conditions. Good water displacing properties. Extends lubrication intervals. Good adhesion reducing dripping and fling off. Highly water repellent. Excellent anti-wear performance. Ideal for high speed application. Approved to RAF, Royal Navy and NATO Standards. Temperature range -30ºC to +150ºC.
Applications
ROCOL CHAIN & DRIVE Spray is a highly versatile, high performance, chain lubricant spray suitable for all types of drive and conveyor chains in a convenient aerosol can.
The unique formula of ROCOL CHAIN & DRIVE Spray is designed to ensure maximum performance for penetration, lubrication and exceptional corrosion protection in hostile environments.
In-house laboratory tests demonstrate that after undergoing 200 hours at 35 degrees Celsius ROCOL CHAIN & DRIVE Spray shows unbeatable corrosion protection with no signs of corrosion.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
| Flash Point | 40 °c |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- In stock: Next day delivery