ROCOL 22141 CHAIN GUARD HI-LOAD SPRAY 300ML
Chainguard hi-load spray
See technical informationSee documentsReferences
Rocol:CHAINGUARD HI-LOAD SPRAY 300ml
Rubix:162351
Manufacturer :22141
EAN:5024747221417

Documents
Product details : ROCOL 22141 CHAIN GUARD HI-LOAD SPRAY 300ML
Heavy duty, high load aerosol chain lubricant with molybdenum disulphide.
CHAINGUARD Hi-Load Spray is a high load aerosol chain lubricant containing molybdenum disulphide for use in the most arduous conditions. Ideally suited for use on all types of chains running under heavy load.
Strengths
Heavy duty, multi-purpose drive and conveyor lubricant. Outstanding EP performance with a weld load of 250kg. Ideal for fork lift truck chains. Fortified with molybdenum disulphide for exceptional load and wear resistance. Excellent corrosion protection. Ideal for wet and humid conditions. Good water displacing properties. Highly water repellent. Temperature range -30ºC to +180ºC.
Applications
Ideally suited for use on all types of chains running under heavy load.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 180 °C |
| Flash Point | 40 °c |
Show UNSPSC/ECL@SS
£ 36.21 excl. VAT
/ Each
£ 43.45 incl. VAT
- In stock: Next day delivery