References
SKF:TLMP 1018/24DC
Rubix:201A8492
EAN:7316577289544
Product details : SKF TLMP1018/24DC MULTIPOINT LUBE SYSTEM
The TLMP series of the automatic lubrication system SKF MultiPoint Automatic Lubricator was developed for the reliable lubrication of several lubrication points. This robust automatic lubrication system is offered as a complete set, including lubricators, pipes and connections. The TLMP pump can supply up to 18 lubrication points. It has plug-in outlets and can be easily installed and programmed using its keyboard with LED display.
Technical specifications
Attributes
| Volume | 1000 ml |
|---|---|
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1,631.85 excl. VAT
/ Each
£ 1,958.22 incl. VAT
- Delivery usually within ( 3 ) days