System 24 Automatic Lubrication Cartridge
Capacity | 125 ml |
---|---|
Use | lubrication of the bearing housing; electric motors; blowers and pumps; conveyors; cranes; chaines (oil); elevators and escalators (oil) |
Min. Operation temperature | -20 °C |
Capacity | 125 ml |
---|---|
Use | lubrication of the bearing housing; electric motors; blowers and pumps; conveyors; cranes; chaines (oil); elevators and escalators (oil) |
Min. Operation temperature | -20 °C |
Composition | calcium sulphonate complex; synethetic oil (pao) |
Max.Operation temperature | 60 °C |
Operating time | adjustable |
In stock: Next day delivery