SKF TLSD 125/HMT68 SYSTEM 24 LHMT68 125ML COMPLETE UNIT

SYSTEM 24 Electro-Mechanical Single Point Automatic Lubricator

See technical information
References
SKF:TLSD 125/HMT68
Rubix:2536393
EAN:7316575835637
brand logo
Technical specifications
Volume125 ml
Min. Operation temperature0 °C
Max. Operation temperature50 °C
See all Specifications

Product details : SKF TLSD 125/HMT68 SYSTEM 24 LHMT68 125ML COMPLETE UNIT


The SKF TLSD series is the first choice when a simple and reliable automatic lubricator is required under variable temperatures, or when the application conditions (such as vibration, limited space or hazardous environments) require a remote mounting.

Strengths

Filled with SKF lubricants especially developed for bearing applications
Temperature independent dispense rate
Maximum discharge pressure of 5 bar over the whole dispensing period
Dispense rate available in various settings
Transparent reservoir allows visual inspection
Red-yellow-green LEDs indicate the lubricator’s status
Refill sets include battery pack
Special battery pack available for cold working conditions
Supplied with support flange for enhanced sturdiness
Suitable for both direct and remote installation
Extensive range of accessories

Applications

Critical applications where extreme reliability and additional monitoring is required
Applications in restrictive and hazardous locations
Applications requiring high volumes of lubricant

Technical specifications


Attributes
Volume125 ml
Min. Operation temperature0 °C
Max. Operation temperature50 °C
Operating timeadjustable
Show UNSPSC/ECL@SS
£ 77.10 excl. VAT
/ Each
£ 92.52 incl. VAT
  • Delivery usually within ( 3 ) days