References
Festo:DPNA-32
Rubix:117A8789
Manufacturer :537267
EAN:4052568088132

Documents
Product details : FESTO 537267 MULTI-POSITION KIT DPNA-32
Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)
multi-position kit DPNA-32 For ADN compact cylinders Size=32, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Ambient temperature=-40 - 150 °C, Product weight=99 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x15x50 mm |
|---|---|
| Logistic Weight | 98,22 g |
| Type | multi-position kit |
Show UNSPSC/ECL@SS
£ 37.19 excl. VAT
/ Each
£ 44.63 incl. VAT
- Delivery usually within ( 16 ) days