GISS 847903 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 38/5

Footwear lautaro 2 evol s3 hro src

See technical informationSee documents

References

GISS:847903
Rubix:200A3271
EAN:3660338089046
Shoe LAUTARO 2 Evol S3 HRO SRC Size 38
brand logo
brand logo

Technical specifications

EU shoe size38
Collar heighthigh
Colourbrown
See all Specifications

Documents

Product details : GISS 847903 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 38/5


Standard: EN ISO 20345: 2011 S3 HRO SRC
Upper in pull-up water resistant leather. Protective over-tip in anti-abrasion leather, heel reinforcement in TPU with heel tabs. Reflective side inserts. Breathable mesh lining material. Padded heel collar, lined and padded tongue. Rubber/PU sole. First for cleanliness with removable EVA insert in EVA for a better heel shock absorption
APPLICATIONS
Processing industries, used oils, machining swarf, hydrocarbons, hot environments
STRONG POINTS
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010.

Strengths

High-performance walking sole for the most aggressive environments. High resistance to abrasion. Excellent adherence coefficient
brand logo
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heighthigh
Colourbrown
Main materialleather
ESDno
Water proofyes
Security Categorys3
Slip resistanceyes
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

38