PORTWEST LADIES BLACK LEATHER TRAINER SZ3


FW39 - Steelite Ladies Safety Trainer S1P HRO

References
portwest:FW39BKR36
rubix:4521629
ean:5036108183609
brand logo
brand logo
Technical specifications
EU shoe size36
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST LADIES BLACK LEATHER TRAINER SZ3


Low cut trainer style with full S1P protection. EVA/Rubber outsole for extra comfort and stability. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P HRO

Technical specifications


Attributes
EU shoe size36
ColourBlack
Main materialLeather
MaterialSplit Leather
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 41.37 excl. VAT
/ Each
£ 49.64 incl. VAT
  • Usually arrives within 14 working days