HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU44 UK10


SUXXEED OFFROAD low S3 CI SRC shoes

References
heckel:6274344
rubix:399A1436
manufacturer :62743-44
ean:4031101650333
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourBrown
See all Specifications

Product details : HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU44 UK10


Low-cut upper in water-repellent brown oiled grain leather, water-repellent microfiber insert, water-repellent, padded collar and gusset, stitched gusset. 3D mech lining. Oil and hydrocarbon resistant 2D PU sole, chemical resistance, antistatic, optimal flexibility and shock absorption. 200J protective toe cap, 100% non-magnetic. 100% composite anti-puncture sole, non-magnetic. EN20345 S3 CI SRC standard.

Strengths

PU-injected toe cap: extended shoe life, suitable for people who work on their knees. Non-metallic hook and loop fastening system. Rear reflector for improved visibility/safety.

Applications

Building and civil engineering. Energy. General industry. Logistics. Maintenance. Wet environments. Winter conditions.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourBrown
Main materialLeather
Type of solesCI
Security CategoryS3
Slip resistanceYes
MaterialOiled grain leather
Show UNSPSC/ECL@SS
£ 70.32 excl. VAT
/ Each
£ 84.38 incl. VAT
  • Usually arrives within 14 working days