INVICTAFRK IAEJ-3.0-OP-150/50 FORK MOUNTED ADJUSTABLE EXTENDING JIB


FORK MOUNTED ADJUSTABLE EXTENDING JIB

References
invicta:IAEJ-3.0-OP-150/50
rubix:236A9779
brand logo
brand logo
Technical specifications
TypeFORK MOUNTED ADJUSTABLE EXTENDING JIB

Product details : INVICTAFRK IAEJ-3.0-OP-150/50 FORK MOUNTED ADJUSTABLE EXTENDING JIB


The height adjustable fork mounted extended jib has all the features of a standard incline fixed jib, with the added benefit of angular lifts.
This means awkward, towering loads can be lifted with ease, by increasing the lift height of the tele handler or forklift truck.

Strengths

• Safe and easy attachment to forklift thanks to zinc plated heel pin
• Adjustable lift angles at 0°, 15°, 30° and 45°
• Supplied with 2 No swivel hooks
• Orange luminescent paint for maximum visibility
• Maximum fork section: 150x50mm at 350 centres
• Multi-hook positioning from 950-3850mm load

Technical specifications


Attributes
TypeFORK MOUNTED ADJUSTABLE EXTENDING JIB
Show UNSPSC/ECL@SS
£ 1,896.94 excl. VAT
/ Each
£ 2,276.33 incl. VAT
  • Usually arrives within 14 working days