INVICTA FORKS LOW PROFILE EXTENDING JIB (2000KG) ILEP-2.0


Fork Mounted Extending Jib

References
invicta:ILEP-2.0
rubix:200A6067
brand logo
brand logo
Technical specifications
TypeFork Mounted Extending Jib
See all Specifications

Product details : INVICTA FORKS LOW PROFILE EXTENDING JIB (2000KG) ILEP-2.0


Like the Low-Profile Jib, the extending version allows the movement of long and awkward loads from inaccessible locations but with up to 10 different lifting positions and with the added benefit of two hooks and shackles to ‘cradle’ your load.

Strengths

•Multi hook positioning from 500-3000 load centres
Supplied complete with 2 No Swivel hooks and bow shackles
Four way pocket entry for ease of storage
Maximum fork section 150 x 50 mm at 281 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Extending Jib
Safe working load SWL2000 kg
Weight109 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 879.38 excl. VAT
/ Each
£ 1,055.26 incl. VAT
  • Usually arrives within 14 working days