U-POWER UW20112-36 STRUCTURE U S2 SRC BLK MOCASSIN SIZE 36/3


Structure S2 SRC

References
u-power:UW20112-36
rubix:2586896
ean:8033546024256
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER UW20112-36 STRUCTURE U S2 SRC BLK MOCASSIN SIZE 36/3


White low safety shoes totally "no metal", u power, comfortable and light of the White68 & Black line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU/PU sole.
Standard : EN20345 S2 SRC

Technical specifications


Attributes
EU shoe size36
Collar heightLow
ColourBlack
Main materialMicrofiber
Water proofYes
Metal freeYes
MaterialLeather
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
  • Delivery usually within ( 3 ) days