JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU45 UK10.5


Safety boot JALAS 2128 VIP SAFETY

References
jalas:2128-45
rubix:212A6785
manufacturer :2128-10.5
ean:6408487509797
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size45
Collar heightHigh
ColourBrown
See all Specifications

Product details : JALAS 2128 VIP MID CUT SHOE BROWN S3 SRA HRO EU45 UK10.5


JALAS® 2128 VIP SAFETY, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material steel, rubber outsole, upper material full-grain leather
brand logo
brand logo

Technical specifications


Attributes
EU shoe size45
Collar heightHigh
ColourBrown
Main materialLeather
Water proofYes
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
  • Usually arrives within 14 working days