SMC TRBU1208W-20 12MM WHITE FLAME RESISTANT
FR Double Layer Tube
See technical informationSee documentsReferences
SMC:TRBU1208W-20
Rubix:116A3314
Manufacturer :TRBU1208W-20

Documents
Product details : SMC TRBU1208W-20 12MM WHITE FLAME RESISTANT
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc. , may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB series is available in a variety of colors. 100m roll is available for all color types.
Strengths
•FR double layer polyurethane tubing
Flame resistant
Equivalent to UL-94 standard V-0
Several color options available
Flame resistant
Equivalent to UL-94 standard V-0
Several color options available
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | white |
| Reel length | 20 m |
| Material | polyurethane (internal ring);polyolefin (outer layer) |
| Max. service pressure | 8 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Bend radius | 35 mm |
Show UNSPSC/ECL@SS
£ 190.02 excl. VAT
/ Each
£ 228.02 incl. VAT
- Delivery usually within ( 17 ) days