Product details : PORTWEST HI-VIS MULTI-NORM TROUSERS NVY/YEL LARGE
Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Back pocket. Rule pocket. Quick and easy side access. Hook and loop hems for a secure fit. Durable, strong and long lasting brass zip. Contrast colouring for added style. 6 pockets for ample storage. Elasticated back waist for a secure fit. Two tier knee pad pockets allowing two positioning options. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. CE certified