PORTWEST PW342 PW3 HV EXTREME RAIN TROUSERS YELLOW/BLACK S
PW351 - PW3 Hi-Vis Winter Trouser
See technical informationReferences
Portwest:PW342YBRS
Rubix:245A2566
EAN:5036108316021

Product details : PORTWEST PW342 PW3 HV EXTREME RAIN TROUSERS YELLOW/BLACK S
Premium insulated winter bib trouser made from durable 300D Oxford polyester fabric. With a zip off function at the back, the bib can be removed completely to turn it into a trouser which adds to its overall versatility. Following the great PW3 signature design, this garment has top loading kneepad pockets, secure zipped storage pockets, rule pocket and detachable holster pockets. CE certified. 16 pockets for ample storage. Top-loading knee pad pockets for quick and easy access. *Registered European Community Design. Rule pocket. Large back zip pocket for multiple storage options. Side zip leg opening for easy access. Zip off holster pockets for added versatility. Crotch gusset to reduce stress and prevent seam failure. Detachable bib and braces for greater versatility.
Standards EN ISO 20471 Class 2 ; EN 343:2019 Class 3:1 X WP 15,000mm ; EN 342 0.356 (M².K/W), 2, X
Standards EN ISO 20471 Class 2 ; EN 343:2019 Class 3:1 X WP 15,000mm ; EN 342 0.356 (M².K/W), 2, X
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | black |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Usually arrives within 14 working days