References
Orn:SP2900BRAM-NVY-38S
Rubix:80449918
EAN:5055748721446



Documents
Product details : ORN 2900 VULTURE BALLISTIC TROUSER NAVY 38S
Strengths
•Best selling, multi functional, hard wearing trouser
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 38 |
| Main material | polyester |
| Secondary colour | no secondary color |
| High visibility | no |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Usually arrives within 14 working days
