LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE 4XL
LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:WL11-O-LEO-4XL
Rubix:317A0851
EAN:5056082317906

Product details : LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE 4XL
Leo wl11 lynmouth ecoviz womens superior waistcoat orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
4xl
