FESTO 186056 SERVICE UNIT FRC-1/2-D-MAXI-KB-A


FRC Service Unit Combination

References
festo:FRC-1/2-D-MAXI-KB-A
rubix:120A3218
manufacturer :186056
ean:4052568146542
FRC-1/2-D-MAXI-KB-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186056 SERVICE UNIT FRC-1/2-D-MAXI-KB-A


Service unit combination FRC-1/2-D-MAXI-KB-A consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3502,5 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate7500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 938.10 excl. VAT
/ Each
£ 1,125.72 incl. VAT
  • Delivery usually within ( 26 ) days