FESTO 185848 SERVICE UNIT FRC-1/2-D-MIDI-KF-A


FRC Service Unit Combination

References
festo:FRC-1/2-D-MIDI-KF-A
rubix:132A2417
manufacturer :185848
ean:4052568146061
FRC-1/2-D-MIDI-KF-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 185848 SERVICE UNIT FRC-1/2-D-MIDI-KF-A


Service unit combination FRC-1/2-D-MIDI-KF-A consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3956 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate1220 l/min
Design size0
Show UNSPSC/ECL@SS
£ 1,050.39 excl. VAT
/ Each
£ 1,260.47 incl. VAT