FESTO 192390 FILTER REGULATOR LFR-1/2-D-7-DI-MAXI-A


LFR Filter Control Valve

References
festo:LFR-1/2-D-7-DI-MAXI-A
rubix:114A1697
manufacturer :192390
ean:4052568151263

Product details : FESTO 192390 FILTER REGULATOR LFR-1/2-D-7-DI-MAXI-A


Filter regulator LFR-1/2-D-7-DI-MAXI-A Output pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2000 g
Materialzinc die-cast
Volume flow rate7600 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 361.50 excl. VAT
/ Each
£ 433.80 incl. VAT
  • Delivery usually within ( 11 ) days