References
SMC:AR25P-580AS
Rubix:81226290
Manufacturer :AR25P-580AS
EAN:3618035564908
Documents
Product details : SMC AR25P-580AS KNOB COVER
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Volume flow rate | 1000 l/min |
|---|---|
| Design size | 25 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- Delivery usually within ( 4 ) days
