FESTO 185823 SERVICE UNIT FRC-1/2-D-MIDI-KC
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MIDI-KC
Rubix:120A7097
Manufacturer :185823
EAN:4052568145811

Documents
Product details : FESTO 185823 SERVICE UNIT FRC-1/2-D-MIDI-KC
Service unit combination FRC-1/2-D-MIDI-KC consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3191 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 2400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,119.14 excl. VAT
/ Each
£ 1,342.97 incl. VAT
- Delivery usually within ( 8 ) days