FESTO 529144 FILTER REGULATOR MS4-LFR-1/4-D6-CRM-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D6-CRM-AS
Rubix:119A5776
Manufacturer :529144
EAN:4052568084820

Documents
Product details : FESTO 529144 FILTER REGULATOR MS4-LFR-1/4-D6-CRM-AS
Filter regulator MS4-LFR-1/4-D6-CRM-AS 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x60x40 mm |
|---|---|
| Logistic Weight | 398,89 g |
| Threading diameter (inch) | 1/4 '' |
| Material | aluminum die casting |
| Volume flow rate | 1500 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 61.39 excl. VAT
/ Each
£ 73.67 incl. VAT
- In stock: Next day delivery