FESTO 192663 SERVICE UNIT FRC-1/4-D-5M-O-MIDI-A
FRC Service Unit
See technical informationSee documentsReferences
Festo:FRC-1/4-D-5M-O-MIDI-A
Rubix:124A2660
Manufacturer :192663
EAN:4052568153045

Documents
Product details : FESTO 192663 SERVICE UNIT FRC-1/4-D-5M-O-MIDI-A
Service unit FRC-1/4-D-5M-O-MIDI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1969 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1300 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 530.85 excl. VAT
/ Each
£ 637.02 incl. VAT
- Delivery date on request
Contact a branch