References
SMC:KT-AW30-03
Rubix:2604814
Manufacturer :00101656
EAN:3618032088896

Documents
Product details : SMC KT-AW30-03 SPARES KIT
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Strengths
•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Technical specifications
Attributes
| Threading diameter (inch) | 0.375 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Material | die-cast aluminium (body) |
| Volume flow rate | 1500 l/min |
| Design size | 30 |
| Filter fineness | 5 µm |
| Connection 1 | rc 3/8 |
| Max. temperature | 60 °C |
| Drain Type | auto drain (npt 1/4) |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Delivery usually within ( 36 ) days