FESTO 192594 FILTER REGULATOR LFR-3/8-D-7-O-MIDI
LFR filter regulator
See technical informationSee documentsReferences
Festo:LFR-3/8-D-7-O-MIDI
Rubix:114A3365
Manufacturer :192594
EAN:4052568152420

Documents
Product details : FESTO 192594 FILTER REGULATOR LFR-3/8-D-7-O-MIDI
Filter regulator LFR-3/8-D-7-O-MIDI Without pressure gauge, maximum outlet pressure 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 3200 l/min |
| Design size | 55 |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 240.25 excl. VAT
/ Each
£ 288.30 incl. VAT
- Delivery date on request
Contact a branch