FESTO 185794 SERVICE UNIT FRC-1/4-D-MINI-KA-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MINI-KA-A
Rubix:120A2835
Manufacturer :185794
EAN:4052568145521

Documents
Product details : FESTO 185794 SERVICE UNIT FRC-1/4-D-MINI-KA-A
Service unit combination FRC-1/4-D-MINI-KA-A consisting of Filter regulator, Distributor Module and lubricator. With automatic Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1135 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 980 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 525.69 excl. VAT
/ Each
£ 630.83 incl. VAT
- Delivery date on request
Contact a branch