FESTO 162714 FILTER REGULATOR LFR-1/2-D-7-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-7-MIDI-A
Rubix:120A2276
Manufacturer :162714
EAN:4052568012694

Documents
Product details : FESTO 162714 FILTER REGULATOR LFR-1/2-D-7-MIDI-A
Filter regulator LFR-1/2-D-7-MIDI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 349x70x101 mm |
|---|---|
| Logistic Weight | 1243 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 3900 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 374.02 excl. VAT
/ Each
£ 448.82 incl. VAT
- Delivery date on request
Contact a branch