LFR Service Unit Combination
Threading diameter (inch) | 3/8 '' |
---|
Logistics dimensions (L x W x H) | 315x102x228 mm |
---|---|
Logistic Weight | 2481 g |
Threading diameter (inch) | 3/8 '' |
Material | zinc die-cast |
Volume flow rate | 1890 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days