FESTO 185838 SERVICE UNIT FRC-3/4-D-MAXI-KE-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-3/4-D-MAXI-KE-A
Rubix:120A3213
Manufacturer :185838
EAN:4052568145965

Documents
Product details : FESTO 185838 SERVICE UNIT FRC-3/4-D-MAXI-KE-A
Service unit combination FRC-3/4-D-MAXI-KE-A consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4002,5 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 3800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,767.34 excl. VAT
/ Each
£ 2,120.81 incl. VAT
- Delivery date on request
Contact a branch