FESTO 185762 SERVICE UNIT LFR-3/8-D-MIDI-KE-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI-KE-A
Rubix:123A9417
Manufacturer :185762
EAN:4052568145231

Documents
Product details : FESTO 185762 SERVICE UNIT LFR-3/8-D-MIDI-KE-A
Service unit combination LFR-3/8-D-MIDI-KE-A consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2150 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 2620 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 859.06 excl. VAT
/ Each
£ 1,030.87 incl. VAT
- Delivery date on request
Contact a branch