FESTO 192637 SERVICE UNIT FRC-1/2-D-7-O-MAXI


FRC Service Unit

References
festo:FRC-1/2-D-7-O-MAXI
rubix:124A0055
manufacturer :192637
ean:4052568152789
FRC-1/2-D-7-O-MAXI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 192637 SERVICE UNIT FRC-1/2-D-7-O-MAXI


Service unit FRC-1/2-D-7-O-MAXI Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight2335 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate7700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 548.65 excl. VAT
/ Each
£ 658.38 incl. VAT
  • Delivery usually within ( 26 ) days