FESTO 192391 FILTER REGULATOR LFR-1/2-D-7-O-DI-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-7-O-DI-MAXI-A
Rubix:114A1698
Manufacturer :192391
EAN:4052568151270
Documents
Product details : FESTO 192391 FILTER REGULATOR LFR-1/2-D-7-O-DI-MAXI-A
Filter regulator LFR-1/2-D-7-O-DI-MAXI-A Output pressure max. 7 bar, with metal bowl guard, without pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Material | zinc die-cast |
|---|---|
| Volume flow rate | 7600 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 592.26 excl. VAT
/ Each
£ 710.71 incl. VAT
- Delivery date on request
Contact a branch
