FESTO 186040 SERVICE UNIT LFR-1/2-D-MAXI-KA-A


LFR Service Unit Combination

References
festo:LFR-1/2-D-MAXI-KA-A
rubix:123A9710
manufacturer :186040
ean:4052568146382
LFR-1/2-D-MAXI-KA-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186040 SERVICE UNIT LFR-1/2-D-MAXI-KA-A


Service unit combination LFR-1/2-D-MAXI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2275 g
Threading diameter (inch)1/2 ''
MaterialZinc die-cast
Volume flow rate9200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 533.60 excl. VAT
/ Each
£ 640.32 incl. VAT
  • Delivery usually within ( 26 ) days