FESTO 192635 SERVICE UNIT FRC-1/2-D-7-O-MIDI


FRC service unit

References
festo:FRC-1/2-D-7-O-MIDI
rubix:123A9926
manufacturer :192635
ean:4052568152765
FRC-1/2-D-7-O-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 192635 SERVICE UNIT FRC-1/2-D-7-O-MIDI


Service unit FRC-1/2-D-7-O-MIDI Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1830 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate2800 l/min
Design size0
Show UNSPSC/ECL@SS
£ 239.89 excl. VAT
/ Each
£ 287.87 incl. VAT