FESTO 162752 SERVICE UNIT FRC-3/4-D-O-MAXI-A

FRC Service Unit

See technical informationSee documents

References

Festo:FRC-3/4-D-O-MAXI-A
Rubix:124A2325
Manufacturer :162752
EAN:4052568132644
FRC-3/4-D-O-MAXI-A Service unit

Technical specifications

Threading diameter (inch)3/4 ''
See all Specifications

Documents

Product details : FESTO 162752 SERVICE UNIT FRC-3/4-D-O-MAXI-A


Service unit FRC-3/4-D-O-MAXI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2493 g
Threading diameter (inch)3/4 ''
Materialzinc die-cast
Volume flow rate8300 l/min
Design size0
£ 1,027.73 excl. VAT
/ Each
£ 1,233.28 incl. VAT
  • Delivery usually within ( 8 ) days