FESTO 194714 FILTER REGULATOR LFRS-1/4-D-7-MINI-A
LFRS filter control valve
See technical informationSee documentsReferences
Festo:LFRS-1/4-D-7-MINI-A
Rubix:114A0393
Manufacturer :194714
EAN:4052568154448

Documents
Product details : FESTO 194714 FILTER REGULATOR LFRS-1/4-D-7-MINI-A
Filter regulator LFRS-1/4-D-7-MINI-A With lockable regulator head, without pressure gauge, for a nominal pressure of 12 bar, for unlubricated compressed Air Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die cast |
| Volume flow rate | 1500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 562.38 excl. VAT
/ Each
£ 674.86 incl. VAT
- Delivery usually within ( 16 ) days