References
Festo:FRC-1/2-D-MAXI-A
Rubix:124A0019
Manufacturer :186508
EAN:4052568147075

Documents
Product details : FESTO 186508 SERVICE UNIT FRC-1/2-D-MAXI-A
Service unit FRC-1/2-D-MAXI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2642 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,046.78 excl. VAT
/ Each
£ 1,256.14 incl. VAT
- Delivery date on request
Contact a branch