FESTO 2465321 SERVICE UNIT COMBINATION
MSE6 maintenance unit combination
See technical informationSee documentsReferences
Festo:MSE6-E2M-5000-FB13-AGD
Rubix:391A3608
Manufacturer :2465321
EAN:4052568254339

Documents
Product details : FESTO 2465321 SERVICE UNIT COMBINATION
Service unit combination MSE6-E2M-5000-FB13-AGD Size=6, Series=MSE, Assembly Position=Horizontal +/- 5°, Valve function=2/2 open, monostable, Operating pressure=4 - 10 bar
Maintenance unit combination
Technical specifications
Attributes
| Logistic Weight | 4331 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | aluminium die-cast |
| Volume flow rate | 5000 l/min |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 2,698.44 excl. VAT
/ Each
£ 3,238.13 incl. VAT
- Delivery usually within ( 6 ) days