References
Festo:FRC-1/4-D-5M-MINI
Rubix:124A2436
Manufacturer :162771
EAN:4052568132835

Documents
Product details : FESTO 162771 SERVICE UNIT FRC-1/4-D-5M-MINI
Service unit FRC-1/4-D-5M-MINI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 852,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 850 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 309.97 excl. VAT
/ Each
£ 371.96 incl. VAT
- Delivery usually within ( 8 ) days