FESTO 8002798 SERVICE UNIT COMBINATION LFR-1/4-DB-7-MINI-KB
LFR Maintenance unit combination
See technical informationReferences
Festo:LFR-1/4-DB-7-MINI-KB
Rubix:119A6892
Manufacturer :8002798
EAN:4052568256326

Product details : FESTO 8002798 SERVICE UNIT COMBINATION LFR-1/4-DB-7-MINI-KB
Service unit combination LFR-1/4-DB-7-MINI-KB Output pressure max. 7 bar, with pressure gauge, 40 µ filtration grade. Size=Mini, Width=88 mm, Exhaust-Air function=not throttleable, Series=DB, Type of actuation=manual
Technical specifications
Attributes
| Logistic Weight | 325,49 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 1900 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 151.37 excl. VAT
/ Each
£ 181.64 incl. VAT
- Usually arrives within 14 working days