Series NL4
Threading diameter (inch) | G 1/2 '' |
---|
Threading diameter (inch) | G 1/2 '' |
---|---|
Min. service pressure | 1.5 bar |
Max. service pressure | 16 bar |
Volume flow rate | 5000 l/min |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days