FESTO 8002801 SERVICE UNIT COMBINATION FRC-1/4-DB-7-MINI-KC
FRC Maintenance unit combination
See technical informationReferences
Festo:FRC-1/4-DB-7-MINI-KC
Rubix:124A4692
Manufacturer :8002801
EAN:4052568256357

Product details : FESTO 8002801 SERVICE UNIT COMBINATION FRC-1/4-DB-7-MINI-KC
Service unit combination FRC-1/4-DB-7-MINI-KC Output pressure max. 7 bar, with pressure gauge, 40 µ filtration grade. Size=Mini, Width=158 mm, Exhaust-Air function=not throttleable, Series=DB, Actuator lock=(* Padlock (optional), * Rotary knob with lock)
Technical specifications
Attributes
| Logistic Weight | 417,58 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 192.37 excl. VAT
/ Each
£ 230.84 incl. VAT
- Usually arrives within 14 working days